Shop All Workbenches
Global Industrial
Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray
Mfr # 606764
Zoro # G708611505
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,004.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 606764
- Zoro # G708611505
- UPC # 707022080262
- Country of Origin China
- Category Workbenches
Description
One piece, 12-gauge steel top with channel formed on 4 sides increase the workbench strength providing oversized, heavy duty content support. The welded tubular steel legs telescope for easy height adjustability and include support brackets for added rigidity and stability. The powder coat finish resists corrosion, ensuring years of reliable service and improved appearance. Includes a lower shelf that may be mounted for added storage. Features up to a 2000 lbs. weight capacity evenly distributed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Double Economy T-Nut M6 X 1.0 10 S (3800)
- RUBBERMAID Keeper Cake Serv'N'Save (1777191)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, White, HDPE (ROP2150-WM)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-1212)
- GLOBAL INDUSTRIAL 48x30 Production Workbench, Stainless Steel Square Edge Complete Bench Blue (319303BL)
- GLOBAL INDUSTRIAL 30W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493594)
- GLOBAL INDUSTRIAL 72Wx30D Modular Workbench with 5 Drawers, Phenolic Resin Safety Edge, Blue (711156)
- GLOBAL INDUSTRIAL Sloped Shop Desk w/ Pigeonhole Riser & Outlets, 34-1/2ftW x 30inD, Gray (254635GYKIT)
- GLOBAL INDUSTRIAL Heavy Duty Workbench w/ Steel Square Edge Top, 84W x 34D, Gray (606758)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- Global Industrial Workbenches