Shop All Workbenches
Global Industrial
Heavy-Duty Electric Adjustable Workbench, 72 x 30in, Maple Safety Edge
Mfr # 800578
Zoro # G011864018
Free Shipping & Returns
$1,932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 800578
- Zoro # G011864018
- Country of Origin Multiple
- Category Workbenches
Description
Rounded, safety-edge maple Boos butcher block by John Boos & Co. Rugged Heavy-Duty tubular steel 4-leg frame adjusts from 28in to 40in in height. Includes programmable heights & easy push-button control. Easy ergonomic adjustment to fit the workers best workable height. Improve circulation and help reduce fatigue with the Global Industrial™ Electric Adjustable-Height Workbench. The tubular 4-leg frame design adjusts from 28in to 40in in height allowing users to choose whether they want to sit or stand during their workday, or just reach the workable height custom to them. The 24V DC motor adjusts height at 6cm/sec or 2.3+in/sec, allowing you to reach your required work height easy and efficiently. Ideal for repair and assembly areas with multiple shifts, this workbench, with maple top, minimizes bending and stretching unnecessarily while the safety edge design helps prevents bodily injury. Surface measurements: 72in x 30in. UL and CSA certified. Frame color: Blue. Weight capacity: 1000 lbs. Table top thickness: 1-3/4in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 90 lbs, 1 hr. Fire Rating (SFW123CS)
- ZORO SELECT Steel Pail Lid, Black, For Use With 1TMH7 (LID-STL-S-UN)
- STACKBIN Articulating Monitor Arm (4-FMA)
- MIGHTY LINE Rack Protector, Heavy Duty (RACKGUARD)
- GLOBAL INDUSTRIAL Packing Workbench W/Riser & 3 Shelves, Laminate Square Edge, 72inW x 30inD (185698)
- GLOBAL INDUSTRIAL Workbench Steel Stringer For C Channel Adj Leg & Fixed Height, 72inW, Black (255222BK)
- GLOBAL INDUSTRIAL Heavy Duty Workbench w/ Steel Square Edge Top, 84W x 34D, Gray (606758)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 5 Drawers, ESD Laminate Square Edge, Blue (711184)
- GLOBAL INDUSTRIAL Bench-In-A-Box Cantilever Workbench, ESD Laminate Top, 60inWx30inD, Blue (B2334692)
- GLOBAL INDUSTRIAL Heavy-Duty Electric Adjustable Workbench, 60 x 30in, Maple Safety Edge (800577)
- Global Industrial Workbenches