Shop All Workbenches
Global Industrial
Heavy-Duty Electric Adjustable Workbench, 60 x 30in, Laminate Safety Edge
Mfr # 800579
Zoro # G211864023
Free Shipping & Returns
$1,554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 800579
- Zoro # G211864023
- Country of Origin China
- Category Workbenches
Description
Rugged Heavy-Duty tubular steel 4-leg frame adjusts from 28in to 40in in height. Includes programmable heights & easy push-button control. Easy ergonomic adjustment to fit the workers best workable height. Improve circulation and help reduce fatigue with the Global Industrial™ Electric Adjustable-Height Workbench. The tubular 4-leg frame design adjusts from 28in to 40in in height allowing users to choose whether they want to sit or stand during their workday, or just reach the workable height custom to them. The 24V DC motor adjusts height at 6cm/sec or 2.3+in/sec, allowing to reach your required work height easy and efficiently. Ideal for repair and assembly areas with multiple shifts, this workbench, with high pressure plastic laminate top over particle board for a clean look surface, minimizes bending and stretching unnecessarily while the safety edge design helps prevents bodily injury. Surface measurements: 60in x 30in. UL and CSA certified. Frame color: Blue. Weight capacity: 1000 lbs. Table top thickness: 1-5/8in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Dolly Base 20"D x 36"W, Chrome (M2036BD)
- ZORO SELECT Gasket, 55 gal, 22.5in, GE5500 (GE5500)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 15 in L, 7 1/4 in W, 7 1/4 in H, 6 PK (DUS255)
- ZORO SELECT Shelf Liner 36"x18", Black, 4PK (5GRJ3)
- GLOBAL INDUSTRIAL 36W x 24D x 35H 18 Ga. 430 SS Workbench with 2 Backsplash Galvanized Legs & Undershelf (493600)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 36in, Flared Leg, Maple Butcher Block Square Edge (183436)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 48D, Gray (606765)
- GLOBAL INDUSTRIAL 72W x 30D Modular Workbench with 5 Drawers, ESD Laminate Square Edge, Blue (711184)
- GLOBAL INDUSTRIAL 96 x 36 Production Workbench, Laminate Square Edge, Drawers & Shelf, Blue (319275BL)
- GLOBAL INDUSTRIAL Adjustable Height Workbench, 60 x 36in, Maple Butcher Block Square Edge, Gray (183167)
- GLOBAL INDUSTRIAL 48x30 Production Workbench, Stainless Steel Square Edge Complete Bench Blue (319303BL)
- Global Industrial Workbenches