Shop All Drum Cradles & Tippers
Global Industrial
Heavy Duty Drum Cradle, Wood Handles & Steel Wheels, Red
Mfr # 482130
Zoro # G608641091
original price:
$284.99
7% off
new price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 25 in
- Width 19-3/4 in
- Material Steel
- Color Red
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 482130
- Zoro # G608641091
- UPC # 707022016049
- Country of Origin China
- Category Drum Cradles & Tippers
Dimensions
Overall Height | 25 in |
Width | 19-3/4 in |
Depth | 43 in |
Details
Material | Steel |
Color | Red |
Item | Drum Cradle |
Assembled | No |
Description
Welded steel construction with retractable hardwood handles. Two 5 rigid steel wheels and two 3 swivel casters for easy mobility. For use with 30 or 55 gallon steel drums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Extreme Cushion Rubber (Non Marking) Wheel, 450 lbs Capacity (CB-ECR82)
- WERNER 3 ft Fiberglass Stepladder, 375 lb Capacity (7403)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 1-1/2" Steel - 17 Ton (BTAS1-12)
- BULLDOG WINCH 3/4" Shackle 9.5k WLL black powder coat (20150)
- GLOBAL INDUSTRIAL Mobile Drum Carrier for Dispensing 55 Gallon Steel Drums, 800 Lb. Capacity (952800)
- GLOBAL INDUSTRIAL Easy-Steer Drum Cradle for 55 Gallon Steel Drums (233581)
- GLOBAL INDUSTRIAL Heavy Duty Rotating Drum Cradle with Wood Handles & Polyolefin Wheels, 30 or 55 Gallon Capacity (482132)
- GLOBAL INDUSTRIAL Standard 55 Gallon Drum Cradle with 2-1/2in Polyolefin Wheels (233572)
- WESCO Horizontal Drum Sling 38" L x 2" W x 2" H (DRM305)
- EAGLE MFG Single Drum Cradle (1605)
- AMERICAN FORGE & FOUNDRY Drum Cradles (8656)
- Global Industrial Drum Cradles & Tippers