Shop All Dock Bumpers
Global Industrial
Heavy-Duty Dock Bumper, 11W x 4.5D x 24H
Mfr # 988031
Zoro # G808620889
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 24 in
- Overall Width 13 in
- Material Rubber
- Overall Depth 4/1/2002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988031
- Zoro # G808620889
- UPC # 707022316125
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 24 in |
Overall Width | 13 in |
Overall Depth | 4/1/2002 |
Details
Bumper Shape | Rectangular |
Material | Rubber |
Color | Black |
Item | Heavy Duty Dock Bumper |
Description
Tough plies of fabric impregnated rubber pads are compressed and secured by 3/4 thick steel rods and mounted to 1/4 thick angle iron brackets. Absorbs over 80% of the impact forcePre-drilled 13/16 anchor bolt holes offer quick installation Allow 12 between each bumper for dependable protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N209)
- ERIEZ Lifting Magnet, 750 lb. Cap, 7-3/4" L (RPL-7)
- NORCO PROFESSIONAL LIFTING 2500 Lb. Power Train Lift Table (72850A)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 12L x 4.25W x 4H (B54110)
- GLOBAL INDUSTRIAL Clearance Bar, 104 to 120 L, Yellow With Red Tape, HDPE (708405YR)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 18L x 4-1/4W x 4H (B54112)
- GLOBAL INDUSTRIAL Trailer & Crane Bumper, 3-1/2W x 6L x 3-1/2H (B183967)
- GLOBAL INDUSTRIAL Extruded Rubber Fender Bumper, 24L x 4-1/4W x 4H (B54113)
- GLOBAL INDUSTRIAL High-Impact Hardened Molded Dock Bumper, 20L x 4.5W x 3H, Sold Each (B184086)
- VESTIL 12x2 Extruded Rubber Fender Bumper (M-2-12)
- Global Industrial Dock Bumpers