Shop All Strapping Cutters
Global Industrial
Heavy Duty Cutter For Up To 2W Steel Strapping
Mfr # 412413
Zoro # G308654636
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Operation Type Cutter
- Fits Strap Width 4/1/2002
- Overall Length 25-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412413
- Zoro # G308654636
- UPC # 707022404396
- Country of Origin Taiwan, Province of China
- Category Strapping Cutters
Dimensions
Fits Strap Width | 4/1/2002 |
Overall Length | 25-1/4 in |
Details
Tool Operation Type | Cutter |
Description
Steel constructed, cutter allows a strap width of 2. This heavy duty cutter is ideal for tough steel cutting with a minimum thickness of 1/20. The dimensions are 25-1/4L x 4-1/2W x 2-3/8H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, Desk, Epic Exec, Black (B777BLK)
- HASTINGS HOME Hastings Home Vacuum Storage Bags - 10 Space Saver Bags (371787CTQ)
- CRAYOLA Jumbo Crayons, PK48, Recommended Grade: PK+ (BIN520389BN)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96821)
- GLOBAL INDUSTRIAL Cutter For 3/8, 1-1/4W Steel Strapping, Black/Red (412412)
- GLOBAL INDUSTRIAL Heavy Duty Cutter For 3/4-1-1/4W Steel Strapping, Black/Blue (412411)
- TEKNIKA STRAPPING SYSTEMS HD Strapping Cutter with Safety Lock, 3/8”-1 1/4"x.035” (H-268)
- VESTIL Steel Strapping Cutter, 5/8" Strapping (PKG-PS)
- ZORO SELECT Strapping Cutter, High Tensile, L 11 In (3CTX4)
- TEKNIKA STRAPPING SYSTEMS HD Strapping Cutter with Block Blade, Up to 2”x.050” (H-410)
- TEKNIKA STRAPPING SYSTEMS HD Cutter for Strapping 3/8" To 1-1/4" (TC-201)
- Global Industrial Strapping Cutters