Shop All Warehouse Corner & Wall Protectors
Global Industrial
Heavy Duty Corner Guard, Rounded, 31L, Yellow/Black
Mfr # 708112
Zoro # G909146417
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi-Colored
- Material Rubber
- Width 4-3/4 in
- Height 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 708112
- Zoro # G909146417
- UPC # 707022327923
- Country of Origin China
- Category Warehouse Corner & Wall Protectors
Dimensions
Width | 4-3/4 in |
Height | 4-3/4 in |
Details
Color | Multi-Colored |
Material | Rubber |
Item | Indoor/Outdoor |
Description
31L x 4-3/4W x 4-3/4H Heavy Duty-Rounded-Black/Yellow. For use in applications including residential to commercial and more. Made of rubber for long lasting durability and dependability. Units provide high impact resistance for enhanced structural integrity in high-traffic areas. Molded reflective tape improves driver visibility. Maintenance free construction provides chemical, weather and corrosion resistance. Includes mounting holes for unit stability. Permanent installation hardware sold separately. For use indoor/outdoor. Pack of 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gate Caster, Rubber, 2 in., 100 lb. (32J780)
- KINEDYNE Tie Down Winch, Weld on, 5400 lb. (1820GRA)
- TRI-ARC 16 ft Fixed Ladder with Safety Cage, Steel, 13 Steps, Top Exit, Gray Powder Coated Finish (WLFC1213)
- STREN-FLEX Eye and Eye Twist Sling, 1inx3 ft., 3200lb (EET2-901P)
- GLOBAL INDUSTRIAL 90-Degree Flat Corner Bumper Guard, Type H, Black/Yellow, 39-3/8L (670668)
- GLOBAL INDUSTRIAL Shelf Bumper Guard, Type G, 39-3/8L, Yellow & Black (670672)
- GLOBAL INDUSTRIAL 90-Degree Flat Corner Bumper Guard, Type H+, Black/Yellow, 39-3/8L (670667)
- GLOBAL INDUSTRIAL 3D Protective Safety Corner Guards, PU Foam, Adhesive Backed, Black, 1/Each (708374)
- GLOBAL INDUSTRIAL Surface Bumper Guard, Type C, 39-3/8L, Yellow & Black (670673)
- GLOBAL INDUSTRIAL Edge Bumper Guard, Type B, 39-3/8L, Yellow & Black (670670)
- KNUFFI Edge Guard, Square, Black (60-6760-3)
- Global Industrial Warehouse Corner & Wall Protectors