Shop All Dock Plates & Boards
Global Industrial
Heavy Duty Aluminum Dock Plate, 72W x 30L, 11,350 Lb. Capacity
Mfr # 988887
Zoro # G808620841
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 in
- Overall Height 2 in
- Overall Width 72 in
- Material Aluminum
- Thickness 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 988887
- Zoro # G808620841
- UPC # 707022488211
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 30 in |
Overall Height | 2 in |
Overall Width | 72 in |
Details
Item | High Traction Dock Plate |
Material | Aluminum |
Thickness | 1/2 |
Weight | 122 |
Color | Gray |
Description
Provide a low-cost solution to bridging the gap between your loading dock and trailer with the Global Industrial; Heavy Duty Aluminum Dock Plate. This lightweight aluminum dock plate has grip handles, beveled entry and exit edges, and 11 apron and 11-degree crown angle to offer a smooth transition when loading and unloading materials and goods. The safety stop, located on underside of the plate, helps secure it in position. Keep in mind, the width of your dock plate should be 12 wider than the load. OSHA compliant. Not for use with rider type trucks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A3624AG)
- BULLDOG WINCH Snatch Block, Synthetic Rope 44k BS (20400)
- CARTER HOFFMANN Caster, Rigid (Red, 6") (18301-6213)
- CASTERHQ Floor Truck Lock, 4" (FLPLS4)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 72 In (AC7260)
- BLUFF MANUFACTURING Dockboard, Aluminum, 5585 lb, 24 x 36 In (B3624)
- ZORO SELECT Draft Blocker, 36 in. (DRAFT-36)
- ZORO SELECT Dock Plate, 4100 lb., 36 x 60 In. (4LGW1)
- ZORO SELECT Dock Seal, 10 In., For 10 Ft H Doors (D-150/650-10)
- ZORO SELECT Dock Plate, 1800 lb., 60 x 48 In. (4LGU7)
- Global Industrial Dock Plates & Boards