Shop All Dock Plates & Boards
Global Industrial
Heavy Duty Aluminum Dock Plate, 60inW x 24inL, 11,850 Lb. Capacity
Mfr # 988884
Zoro # G611865347
product price: $636.19
/ea
Free Shipping & Returns
$636.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988884
- Zoro # G611865347
- UPC # 707022034593
- Country of Origin United States
- Category Dock Plates & Boards
Description
11,850 lb. weight capacity. Integral handle holes for easy lifting. Slip-resistant diamond tread surface. Provide a low-cost solution to bridging the gap between your loading dock and trailer with the Global Industrial™ Heavy Duty Aluminum Dock Plate. This lightweight aluminum dock plate has grip handles, beveled entry and exit edges, and 11in apron and 11-degree crown angle to offer a smooth transition when loading and unloading materials and goods. The safety stop, located on underside of the plate, helps secure it in position. Keep in mind, the width of your dock plate should be 12in wider than the load. OSHA compliant. Not for use with rider type trucks. Made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller, Fixed, 2,200 lb. Cap (2MPR4)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Nylon, Yellow (EN1801NX8)
- MAILLON RAPIDE Quick Link, Grade 30, 5/16", 1540 lb. (N-080-SS)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1328-2)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- GLOBAL INDUSTRIAL Heavy Duty Aluminum Dock Plate, 72W x 30L, 11,350 Lb. Capacity (988887)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 72In (15CR7248)
- BLUFF MANUFACTURING Dockboard, Aluminum, 5585 lb, 24 x 36 In (B3624)
- ZORO SELECT Portable Dockplate, 750 lb, 36 x 35 In (1795)
- ZORO SELECT Dock Plate, 6600 lb., 36 x 60 In. (4LGV1)
- VESTIL Alum Truck Dockboard, 10,000 lb., 54x60 (BTA-10005460)
- Global Industrial Dock Plates & Boards