Shop All Dock Plates & Boards
Global Industrial
Heavy Duty Aluminum Dock Plate, 36inW x 24inL, 4,000 Lb. Capacity
Mfr # 244340
Zoro # G211863606
product price: $344.79
/ea
Free Shipping & Returns
$344.79
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
- Brand Global Industrial
- MFR # 244340
- Zoro # G211863606
- UPC # 707022008709
- Country of Origin United States
- Category Dock Plates & Boards
Description
Bluff Heavy Duty Aluminum Dock Plate 4720 Lb. Capacity - A3624. Lightweight aluminum dock plate has integral handle holes for easy lifting and a slip-resistant diamond tread surface. Beveled entry and exit edges, 11in apron and 11 degree crown angle offer a smooth transition between truck and dock. Safety stop, located on underside, helps secure the dock plate in position. Not for use with rider type trucks. Note that the width should be 12 inches wider than the load. Complies with OSHA spec. 1910.30A and ANSI spec. MH30.2.
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
- WERNER 7 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7304-4C)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 150 lb. (F1IB04041S-S10)
- VESTIL Steel Face Molded, Rubber Bumper, 2x18x8 (B-818-SF)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- GLOBAL INDUSTRIAL Heavy Duty Aluminum Dock Plate, 72W x 30L, 11,350 Lb. Capacity (988887)
- VESTIL Dock Board (E-3024)
- ZORO SELECT Dock Seal, 20 In., For 9 Ft H Doors (D-350-20)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 4100 lb Capacity (E-6036)
- BLUFF MANUFACTURING Dockboard, Steel, 20,000 lb, 60 x 72 In (20C7260)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 72 In (AC7248)
- Global Industrial Dock Plates & Boards