Shop All Dollies
Global Industrial
Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity
Mfr # 952154
Zoro # G008611236
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Assembled No
- Height 5 in
- Platform Style Solid Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 952154
- Zoro # G008611236
- UPC # 707022016360
- Country of Origin Viet Nam
- Category Dollies
Dimensions
Height | 5 in |
Details
Material | Wood |
Color | Brown |
Item | General Purpose Dolly |
Assembled | No |
Platform Style | Solid Deck |
Weight | 11 |
Description
Seasoned hardwood deckSmooth top finishFlush bolted top surfaceCarry handle for easy portability Four 3 hard rubber swivel casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 30' Green Ratchet Strap w/ Chain Extensions (7530CE-GRN)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/2 in, 250 lb, C (P12S-PRP035B-12-TB-001)
- LINCOLN Lubrication Trolley, 55 gal., 27 in. H (84378)
- IRONGUARD Replacement Checklist 70-1077 for Ideal Warehouse Electric Narrow Aisle Forklift Checklist Caddy (70-1077)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1000 Lb. Capacity (952156)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 36 x 24, 1000 Lb. Capacity (952152)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1200 Lb. Capacity (585172)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2436-12)
- Global Industrial Dollies