Shop All Dollies
Global Industrial
Hardwood Dolly - Rubber Bumpered Ends Deck, 30 x 18, 1200 Lb. Capacity
Mfr # 952168B
Zoro # G108611211
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Assembled No
- Height 7 in
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 952168B
- Zoro # G108611211
- UPC # 707022077958
- Country of Origin China
- Category Dollies
Dimensions
Height | 7 in |
Details
Material | Wood |
Color | Brown |
Item | Rubber Ends Dolly |
Assembled | No |
Weight | 10 |
Platform Style | Rubber Bumpers |
Description
Seasoned hardwood deckSmooth top finish Rubber bumpers protect cargo and dolly during transportGrip molding for added tractionFour 4 hard rubber swivel casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Forklift Mirror, Plastic, Metal, Black (16TA29008)
- STREN-FLEX Synthetic Web Sling, Type 3, 13 ft L, 2 in W, Nylon, Yellow (EEF4-902-13)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Silver (EE2802TFX5)
- RUD CHAIN Hoist Ring, 0 Pivot, 1650 lb.Load Cap. (7101313)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1000 Lb. Capacity (952156)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 36 x 24, 1000 Lb. Capacity (952152)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1200 Lb. Capacity (585172)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2448-6SW)
- Global Industrial Dollies