Shop All Dollies
Global Industrial
Hardwood Dolly - Open Deck, 36 x 24, 1200 Lb. Capacity
Mfr # 952152B
Zoro # G008610345
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Assembled No
- Platform Style Open Deck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 952152B
- Zoro # G008610345
- UPC # 707022016353
- Country of Origin Viet Nam
- Category Dollies
Details
Material | Wood |
Color | Brown |
Item | General Purpose Dolly |
Assembled | No |
Platform Style | Open Deck |
Description
Seasoned hardwood deckSmooth finish topFlush bolted top surfaceFour 4 hard rubber swivel casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 28 ft Aluminum Extension Ladder, 375 lb Load Capacity (D528-2)
- R&B WIRE PRODUCTS Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 14 Bushel, Forest Green (414SOBC/FG)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 4-Step (KDEC104246-Y)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1200 Lb. Capacity (952154B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1000 Lb. Capacity (952156)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- TIIGER Pole Mount Transformer Dolly (HA0075)
- Global Industrial Hand Trucks & Dollies