Shop All Dollies
Global Industrial
Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity
Mfr # 952150
Zoro # G708611222
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Assembled No
- Platform Style Open Deck
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 952150
- Zoro # G708611222
- UPC # 707022016322
- Country of Origin Viet Nam
- Category Dollies
Dimensions
Height | 5 in |
Details
Material | Wood |
Color | Brown |
Item | General Purpose Dolly |
Assembled | No |
Platform Style | Open Deck |
Weight | 10 |
Description
Seasoned hardwood deckSmooth finish topFlush bolted top surfaceFour 3 hard rubber swivel casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- SUMNER Wire Security Cart with Removable Shelves 1,500 lb Capacity, 34 in W x 51 1/2 in L x 58 in H (785921)
- CC APEX Swivel Stem Caster, Threaded, Gray, 4" (CDP-Z-70)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 200 lb (2.33456.944)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity (585344B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 36 x 24, 1000 Lb. Capacity (952152)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- GLOBAL INDUSTRIAL Hardwood Dolly - Rubber Bumpered Ends Deck, 30 x 18, 1200 Lb. Capacity (952168B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1200 Lb. Capacity (585172)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- VESTIL Plastic Dolly, Pull Rope, 24x16", 220 lb. (POS-1624-ROPE)
- Global Industrial Dollies