Shop All Dollies
Global Industrial
Hardwood Dolly - Carpeted Deck Ends, 36 x 24, 1200 Lb. Capacity
Mfr # 585344B
Zoro # G008611243
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Assembled No
- Platform Style Carpeted Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 585344B
- Zoro # G008611243
- UPC # 707022055284
- Country of Origin China
- Category Dollies
Details
Material | Wood |
Color | Brown |
Item | Carpeted Ends Dolly |
Assembled | No |
Platform Style | Carpeted Ends |
Description
Seasoned hardwood deckCarpeted ends to help protect cargo Smooth finish top Four 4 hard rubber swivel casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, U-Bolt, 1/8 In, 304 SS (2VKG6)
- EGA Fixed Dock Ladder, Side Step, 3 Steps, 7 Rungs, Overall Length 6'6" (MDS03)
- VESTIL Alum. Walk Ramp Overlap Style, 168 x 38" (AWR-38-14A)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5000 lb (12IEEX3)
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1000 Lb. Capacity (952156)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1000 Lb. Capacity (585342)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 36 x 24, 1200 Lb. Capacity (952156B)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- GLOBAL INDUSTRIAL Hardwood Dolly - Carpeted Deck Ends, 30 x 18, 1200 Lb. Capacity (585172)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUT1)
- Global Industrial Hand Trucks & Dollies