Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Steel, 48 in W, 9 in H, Gray
Mfr # 832124
Zoro # G508654641
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Overall Width 48 in
- Overall Height 9 in
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 832124
- Zoro # G508654641
- UPC # 707022332606
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Width | 48 in |
Overall Height | 9 in |
Overall Depth | 20 in |
Depth | 20 in |
Details
Color | Gray |
Material | Steel |
Item | Hang & Stack Storage Bin |
Description
These Interlocking storage bins help organize, store and transport material in warehouse, production and assembly areas. Position storage bins side by side or back to back. Stacked up to 7 high. The bins are made of open mesh to permit quick inventory control. Optional Dividers create a variety of compartment sizes. Optional Dolly Base turns your storage rack into a mobile unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Shelf Clip, PK20 (NF8854-20)
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 20 in H, White (30636TEXWHT)
- DC CARGO E-Track Adapter Strap, 2PK (27ETAS-2)
- HUSKY Leak Guard Tank Gauge, 1.5" NPT (007636)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Green (269688GN)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Tan (752397BG)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Blue (184844BL)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Green (184837GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Tan (184837BG)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB106YL)
- Global Industrial Storage Bins