Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Steel, 48 in W, 9 in H, Gray
Mfr # 832118
Zoro # G208654637
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Overall Width 48 in
- Overall Height 9 in
- Overall Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 832118
- Zoro # G208654637
- UPC # 707022336086
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Width | 48 in |
Overall Height | 9 in |
Overall Depth | 14 in |
Depth | 14 in |
Details
Color | Gray |
Material | Steel |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 832118 Hang & Stack Storage Bin is a substantial storage solution with an overall depth of 14 inches, a height of 9 inches, and an impressive width spanning 48 inches. These dimensions offer ample space for organizing and storing various items. The bin's size makes it suitable for accommodating larger objects or multiple smaller items, providing versatility in its application.
Crafted from robust steel material, this hang and stack storage bin boasts durability that can withstand the demands of regular use. Its gray color offers a neutral appearance that fits seamlessly into diverse settings without detracting from your existing decor or workspace aesthetic. The steel construction ensures long-lasting performance while maintaining structural integrity over time.
As an item under the 'Hang & Stack' category, this storage bin is designed to optimize your available space efficiently. It can be hung on wall-mounted rails or stacked atop other bins to create a comprehensive storage system tailored to meet your specific needs. This feature provides flexibility in arranging your workspace according to individual preference or operational requirements.
Crafted from robust steel material, this hang and stack storage bin boasts durability that can withstand the demands of regular use. Its gray color offers a neutral appearance that fits seamlessly into diverse settings without detracting from your existing decor or workspace aesthetic. The steel construction ensures long-lasting performance while maintaining structural integrity over time.
As an item under the 'Hang & Stack' category, this storage bin is designed to optimize your available space efficiently. It can be hung on wall-mounted rails or stacked atop other bins to create a comprehensive storage system tailored to meet your specific needs. This feature provides flexibility in arranging your workspace according to individual preference or operational requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia9In, Left, .752 (550351c)
- ZORO SELECT Bolt Ring, for 2GTX2, etc. (RBH1812KIT)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 14 3/4 in L, Yellow (30240YELLO)
- GLOBAL INDUSTRIAL 1 Size Rail Flange Pipe Fitting 1.375 Fitting I.D. (798729)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 4inW x 12inD x 4-1/2inH, White (228173)
- GLOBAL INDUSTRIAL Double Sided Mobile Floor Rack w/ 192B Blue Bins, 36inW x 25-1/2inD x 55inH (550170BL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Green (752397GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269682BK)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Red (269682RD)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Yellow (269682YL)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, 9 3/8 in L, Black (PB31-FXL)
- Global Industrial Storage Bins