Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Steel, 36 in W, 9 in H, Gray
Mfr # 832108
Zoro # G108654638
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Overall Width 36 in
- Overall Height 9 in
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 832108
- Zoro # G108654638
- UPC # 707022332590
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Width | 36 in |
Overall Height | 9 in |
Overall Depth | 20 in |
Depth | 20 in |
Details
Color | Gray |
Material | Steel |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 832108 Hang & Stack Storage Bin is a robust storage solution with dimensions suitable for various storage needs. Its overall depth, width, and height are 20 inches, 36 inches, and 9 inches respectively. These measurements provide ample space to accommodate a variety of items while maintaining an efficient use of space in your facility.
Crafted from steel material, this Hang & Stack Storage Bin offers durability that can withstand the demands of daily usage. Its gray color lends it a professional look that blends well with most decor styles in industrial or commercial settings. The bin's design allows it to be hung or stacked according to your preference, providing flexible options for organizing your items effectively.
As the item name suggests, this product is designed for both hanging and stacking applications which provides versatility in how you choose to utilize it within your business operations. Please note that package quantity may vary depending on supplier availability; always verify quantities prior to purchase if specific amounts are needed. Regardless of its application within your business, the GLOBAL INDUSTRIAL - 832108 Hang & Stack Storage Bin delivers reliable performance backed by durable construction.
Crafted from steel material, this Hang & Stack Storage Bin offers durability that can withstand the demands of daily usage. Its gray color lends it a professional look that blends well with most decor styles in industrial or commercial settings. The bin's design allows it to be hung or stacked according to your preference, providing flexible options for organizing your items effectively.
As the item name suggests, this product is designed for both hanging and stacking applications which provides versatility in how you choose to utilize it within your business operations. Please note that package quantity may vary depending on supplier availability; always verify quantities prior to purchase if specific amounts are needed. Regardless of its application within your business, the GLOBAL INDUSTRIAL - 832108 Hang & Stack Storage Bin delivers reliable performance backed by durable construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (800XH8)
- VIKAN Pail Lid, Blue (56933)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Blue (30170BLUE)
- AP PRODUCTS AP Products 018-2062-96 Double EKD Base, Black /1-1/4" x 1-3/4" x 8' (018-2062-96)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Red (269689RD)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Yellow (184841YL)
- GLOBAL INDUSTRIAL Plastic Stack & Hang Bin 24 5-1/2inx10-7/8x5in & 24 4-1/8inx5-3/8inx3in, Blue (269682BLP)
- GLOBAL INDUSTRIAL Plastic Nesting Storage Shelf Bin 6-5/8inW x 11-5/8inD x 4inH Yellow (184838YL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Blue (269684BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Black (269686BK)
- GLOBAL INDUSTRIAL Double Sided Mobile Floor Rack w/ 192B Blue Bins, 36inW x 25-1/2inD x 55inH (550170BL)
- Global Industrial Storage Bins