Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Steel, 36 in W, 12 in H, Gray
Mfr # 832114
Zoro # G308654643
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Overall Width 36 in
- Overall Height 12 in
- Overall Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 832114
- Zoro # G308654643
- UPC # 707022336079
- Country of Origin China
- Category Storage Bins
Dimensions
Overall Width | 36 in |
Overall Height | 12 in |
Overall Depth | 20 in |
Depth | 20 in |
Details
Color | Gray |
Material | Steel |
Item | Hang & Stack Storage Bin |
Description
These Interlocking storage bins help organize, store and transport material in warehouse, production and assembly areas. Position storage bins side by side or back to back. Stacked up to 7 high. The bins are made of open mesh to permit quick inventory control. Optional Dividers create a variety of compartment sizes. Optional Dolly Base turns your storage rack into a mobile unit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-02)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 1 Shelves, 2 Doors, Steel, Assembled (SL1-A-3060)
- DC CARGO E-Track Expandable Hanging Organizer Tall (ETHBO)
- STALWART Stalwart 65-GG-70 Compact Portable Gun Safe Combination Lock Box (65-GG-70)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Green (184837GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269682BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Black (269680BK)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Yellow (269682YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Red (269685RD)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 4inW x 12inD x 4-1/2inH, White (228173)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 12 in L, Blue (SSB423BL)
- Global Industrial Storage Bins