Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 7 in H, Green
Mfr # 269684GN
Zoro # G308620211
original price:
$10.45
5% off
new price: $9.89
/ea
Sold in multiples of 12 for $118.68
$118.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 7 in
- Overall Depth 14-3/4 in
- Depth 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269684GN
- Zoro # G308620211
- UPC # 651588333310
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 7 in |
Overall Depth | 14-3/4 in |
Depth | 14-3/4 in |
Details
Color | Green |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
Reinforced walls add strength and rigidity and wide top ledge permits stable, higher stacking. Constructed of water and corrosion proof polypropylene, they withstand freezers and autoclaves from -40°F to 250°F. Includes a full-width hanger lip for use with louvers below. Anti-slide stop prevents shifting when stacked. Slotted label holders allow easy identification of contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Vertical Bar Rack, 84" H, 24 x 36" (BR-2436-84)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085136)
- ALERA Alera SW59SL4824 Shelf Liners For Wire Shelving 48w x 24d Clear Plastic 4 Pack (SW59SL4824)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Blue (QPRS-101BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Yellow (269684YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Black (269684BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Red (269685RD)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Blue (752397BL)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Yellow (184837YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269681BL)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Red (PB1405-5 Red)
- Global Industrial Storage Bins