Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 7 in H, Blue
Mfr # 269683BL
Zoro # G508620257
Sold in multiples of 6 for $77.94
$77.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 7 in
- Overall Depth 10-3/4 in
- Depth 10-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 269683BL
- Zoro # G508620257
- UPC # 651588333174
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 7 in |
Overall Depth | 10-3/4 in |
Depth | 10-3/4 in |
Details
Color | Blue |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269683BL Hang & Stack Storage Bin measures an overall depth of 10-3/4 inches and a height of 7 inches. This sizing makes it suitable for various storage needs, offering ample space to store and organize items efficiently. Its dimensions are designed to optimize your storage capacity while maintaining a compact footprint, making it a practical solution for businesses with limited space.
This hang and stack bin is crafted from durable plastic material, providing robustness that can withstand the demands of daily use in busy environments. The blue color adds visual appeal while also aiding in categorization or color-coding systems if needed by the user.
As indicated by its name, this item is built to allow both hanging and stacking options. This versatility offers flexibility in how you utilize your storage area, catering to different organizational preferences or spatial constraints. Whether you need a standalone bin or wish to incorporate it into an existing system, the GLOBAL INDUSTRIAL - 269683BL Hang & Stack Storage Bin provides consistent performance across diverse applications.
This hang and stack bin is crafted from durable plastic material, providing robustness that can withstand the demands of daily use in busy environments. The blue color adds visual appeal while also aiding in categorization or color-coding systems if needed by the user.
As indicated by its name, this item is built to allow both hanging and stacking options. This versatility offers flexibility in how you utilize your storage area, catering to different organizational preferences or spatial constraints. Whether you need a standalone bin or wish to incorporate it into an existing system, the GLOBAL INDUSTRIAL - 269683BL Hang & Stack Storage Bin provides consistent performance across diverse applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Small Basket 12" x 12", Black, 6PK (BSK13/B)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Black (2KPL2)
- EKENA MILLWORK Bradford Steel Bracket, Unfinished 2"W x 11"D x 11"H (BKTM02X11X11BRCRS)
- KRUEGER Therma Level Gauge, Tank 20" D, 2" NPT (H-2-20)
- GLOBAL INDUSTRIAL Double Sided Mobile Floor Rack w/ 192B Blue Bins, 36inW x 25-1/2inD x 55inH (550170BL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Yellow (269689YL)
- GLOBAL INDUSTRIAL 16 Shelf Double-Sided Mobile Pick Rack, 64 Red Plastic Shelf Bins 8in Wide (603427RD)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Blue (184838BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Black (269688BK)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Red (269682RD)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, 13 5/8 in L, Red (QUS242RD)
- Global Industrial Storage Bins