Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 5 in H, Tan
Mfr # 269682BG
Zoro # G708620026
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 5 in
- Overall Depth 10-7/8 in
- Depth 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269682BG
- Zoro # G708620026
- UPC # 651588332856
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 5 in |
Overall Depth | 10-7/8 in |
Depth | 10-7/8 in |
Details
Color | Tan |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269682BG Hang & Stack Storage Bin boasts an overall depth of 10-7/8 inches and a height of 5 inches. These dimensions make it suitable for storing various types of items, while still being compact enough to fit in most storage spaces or work areas. This bin is designed to accommodate your organizational needs efficiently, making it a practical addition to any small business setting.
Crafted from high-quality plastic material, this Hang & Stack Storage Bin exhibits durability that can withstand regular use. Its tan color offers a neutral tone that blends well with different environments and doesn't easily show dirt or wear. The plastic construction also ensures the bin's longevity, providing you with reliable storage solution over time.
As an item from the trusted brand GLOBAL INDUSTRIAL, the 269682BG model is designed for compatibility with hang and stack systems. It's built to function as standalone storage or integrated into larger organization units depending on your needs. With its robust design and versatile functionality, this storage bin serves as a valuable asset in maintaining orderliness within your workspace.
Crafted from high-quality plastic material, this Hang & Stack Storage Bin exhibits durability that can withstand regular use. Its tan color offers a neutral tone that blends well with different environments and doesn't easily show dirt or wear. The plastic construction also ensures the bin's longevity, providing you with reliable storage solution over time.
As an item from the trusted brand GLOBAL INDUSTRIAL, the 269682BG model is designed for compatibility with hang and stack systems. It's built to function as standalone storage or integrated into larger organization units depending on your needs. With its robust design and versatile functionality, this storage bin serves as a valuable asset in maintaining orderliness within your workspace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, 3/4 In, Rigid (272083)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX60)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 60" (SL1-2460-PB)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Yellow (PB74-3 Yellow)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269682BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269682BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269681BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Green (269688GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Black (269680BK)
- STOREX Storage Bin, Green, 5 PK (62520U05C)
- Global Industrial Storage Bins