Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 5 in H, Red
Mfr # 269689RD
Zoro # G908620062
product price: $9.89
/ea
Sold in multiples of 12 for $118.68
$118.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 5 in
- Overall Depth 14-3/4 in
- Depth 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269689RD
- Zoro # G908620062
- UPC # 651588332993
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 5 in |
Overall Depth | 14-3/4 in |
Depth | 14-3/4 in |
Details
Color | Red |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
- Impact resistant polypropylene
- Hopper front openingSide rib reinforcements prevent bulging when stackedBeveled for easy parts retrieval
- Slot accepts option bin divider - sold separatelyHanging lip allows bin to hook onto louvered panels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Gray (SSB441GY)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 15 3/4 in L, 12 in W, 5 in H (EF4120.GY1)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 8 in H (33168GREY)
- ORGANIZED LIVING Freedom Rail 16 in. W X 48 in. L Steel Ventilated Shelf (1813-1648-11)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269689BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269689BL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Blue (269684BL)
- GLOBAL INDUSTRIAL Plastic Nesting Storage Shelf Bin 4-1/8inW x 17-7/8inD x 4inH Red (184839RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Yellow (269680YL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Red (269683RD)
- QUANTUM STORAGE SYSTEMS 120 lb Hang & Stack Storage Bin, Wire, 5 1/2 in W, 5 in H, 10 3/4 in L, Chrome (QMB530C)
- Global Industrial Storage Bins