Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 5 in H, Green
Mfr # 269682GN
Zoro # G408620135
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 5 in
- Overall Depth 10-7/8 in
- Depth 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269682GN
- Zoro # G408620135
- UPC # 651588332832
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 5 in |
Overall Depth | 10-7/8 in |
Depth | 10-7/8 in |
Details
Color | Green |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269682GN Hang & Stack Storage Bin is a practical storage solution with an overall depth of 10-7/8 inches and a height of 5 inches. This compact size allows for efficient use of space, making it suitable for various storage needs in small businesses. Its design enables users to hang or stack the bins, providing versatility in organizing items.
Crafted from durable plastic material, this Hang & Stack Storage Bin offers long-lasting performance. The sturdy construction ensures that it can withstand regular usage without compromising its functionality. It comes in a vibrant green color which aids in easy identification and adds visual appeal to any workspace.
As an item designed for compatibility and convenience, the GLOBAL INDUSTRIAL - 269682GN Hang & Stack Storage Bin provides valuable utility to businesses seeking organized storage solutions. Its ability to be hung or stacked gives users flexibility according to their specific spatial requirements while offering reliable durability due to its robust plastic construction.
Crafted from durable plastic material, this Hang & Stack Storage Bin offers long-lasting performance. The sturdy construction ensures that it can withstand regular usage without compromising its functionality. It comes in a vibrant green color which aids in easy identification and adds visual appeal to any workspace.
As an item designed for compatibility and convenience, the GLOBAL INDUSTRIAL - 269682GN Hang & Stack Storage Bin provides valuable utility to businesses seeking organized storage solutions. Its ability to be hung or stacked gives users flexibility according to their specific spatial requirements while offering reliable durability due to its robust plastic construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Locking Ring, UN/DOT (12-85 17H-ASM)
- LEWISBINS Plastic Divider, Black, 15 9/16 in L, Not Applicable W, 4 7/16 in H (DV1750 XL)
- PEERLESS CHAIN CHAIN&LOAD BINDER DISPLAY RACK, 4120090 (4120090)
- TENNSCO Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Carbon Steel (RXHS-361872 MED GR)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Tan (269682BG)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269682BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269682BL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Yellow (269689YL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 4 in H, Red (269688RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Red (269689RD)
- AKRO-MILS 5"L x 5-1/2"W x 10-7/8"H Red Hang and Stack AkroBins® (30230RED)
- Global Industrial Storage Bins