Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 5 in H, Blue
Mfr # 269689BL
Zoro # G208620304
product price: $9.89
/ea
Sold in multiples of 12 for $118.68
$118.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 5 in
- Overall Depth 14-3/4 in
- Depth 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269689BL
- Zoro # G208620304
- UPC # 651588332931
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 5 in |
Overall Depth | 14-3/4 in |
Depth | 14-3/4 in |
Details
Color | Blue |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269689BL Hang & Stack Storage Bin is a substantial storage solution with an overall depth of 14-3/4 inches and an overall height of 5 inches. This size makes it suitable for storing various items in different shapes and sizes, providing adequate space to keep your workplace organized.
Constructed from durable plastic material, this hang & stack storage bin is designed to withstand daily use in busy environments. It comes in a vibrant blue color that adds a visual appeal while making it easier to identify among other storage solutions. The robust nature of the material contributes to its longevity, ensuring that it maintains its functionality over time.
As the item name suggests, the Hang & Stack Storage Bin is built for compatibility with both hanging and stacking arrangements. This feature offers versatility in terms of placement options, allowing you to optimize your workspace as per your requirements. Whether you need individual bins or a systemized arrangement for more extensive storage needs, this product can adapt accordingly.
Constructed from durable plastic material, this hang & stack storage bin is designed to withstand daily use in busy environments. It comes in a vibrant blue color that adds a visual appeal while making it easier to identify among other storage solutions. The robust nature of the material contributes to its longevity, ensuring that it maintains its functionality over time.
As the item name suggests, the Hang & Stack Storage Bin is built for compatibility with both hanging and stacking arrangements. This feature offers versatility in terms of placement options, allowing you to optimize your workspace as per your requirements. Whether you need individual bins or a systemized arrangement for more extensive storage needs, this product can adapt accordingly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Red (30184REDBLANK)
- STERILITE Storage Tote, Gray, Polypropylene, 36 5/8 in L, 21 in W, 19 1/2 in H, 45 gal Volume Capacity (19483V04)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3060)
- ECONOCO Single Hangrail Rolling Rack (K43)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269689BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Red (269689RD)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Blue (184840BL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Blue (752397BL)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 6inW x 12inD x 4-1/2inH, White (228174)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Green (269684GN)
- QUANTUM STORAGE SYSTEMS 65 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 3 in H, 7-3/8 in L, Red (QUS236RD)
- Global Industrial Storage Bins