Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 5 in H, Blue
Mfr # 269682BL
Zoro # G608646454
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 5 in
- Overall Depth 10-7/8 in
- Depth 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269682BL
- Zoro # G608646454
- UPC # 651588332818
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 5 in |
Overall Depth | 10-7/8 in |
Depth | 10-7/8 in |
Details
Color | Blue |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269682BL Hang & Stack Storage Bin is a versatile storage solution with an overall depth of 10-7/8 in and a height of 5 in. These dimensions make it suitable for storing various types of items while optimizing space usage. Its compact size enables it to fit conveniently into different spaces, providing an efficient way to organize your materials.
This hang and stack storage bin is constructed from plastic, offering durability and longevity. It comes in a striking blue color that not only adds visual appeal but also aids in categorizing items based on color coding systems if needed. The material used for this bin is designed to withstand regular use, making it a reliable choice for businesses requiring long-term storage solutions.
As the name suggests, the item can be utilized as both hanging or stacking bins depending on your needs. This compatibility feature offers flexibility when arranging your workspace and allows you to customize your storage system according to specific requirements. With its robust design and functional features, the GLOBAL INDUSTRIAL - 269682BL Hang & Stack Storage Bin is built to help streamline organization processes within any small business setting.
This hang and stack storage bin is constructed from plastic, offering durability and longevity. It comes in a striking blue color that not only adds visual appeal but also aids in categorizing items based on color coding systems if needed. The material used for this bin is designed to withstand regular use, making it a reliable choice for businesses requiring long-term storage solutions.
As the name suggests, the item can be utilized as both hanging or stacking bins depending on your needs. This compatibility feature offers flexibility when arranging your workspace and allows you to customize your storage system according to specific requirements. With its robust design and functional features, the GLOBAL INDUSTRIAL - 269682BL Hang & Stack Storage Bin is built to help streamline organization processes within any small business setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Box, Large, 24 openings (102-95-RSC-IND)
- DURHAM MFG Drawer Bearing Rack (306B-95)
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- TENNSCO Box Locker, 36 in W, 15 in D, 78 in H, (3) Wide, (18) Openings, Gray (BS6-121512-3MG)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Tan (269682BG)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269682BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Blue (269688BL)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Red (269682RD)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 19-7/8 in W, Blue (752397BL)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 8 7/8 in W, 5 in H, 9 3/8 in L, Black (PB31-FXL)
- Global Industrial Storage Bins