Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 5 in H, Black
Mfr # 269682BK
Zoro # G208620076
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 5 in
- Overall Depth 10-7/8 in
- Depth 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269682BK
- Zoro # G208620076
- UPC # 651588332795
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 5 in |
Overall Depth | 10-7/8 in |
Depth | 10-7/8 in |
Details
Color | Black |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269682BK Hang & Stack Storage Bin is designed with a substantial overall depth of 10-7/8 inches and an overall height of 5 inches. This sizing attribute allows the bin to accommodate various items, making it suitable for diverse storage needs in your business operations.
Constructed from durable plastic material, this storage bin offers long-lasting use. Its black color provides a professional aesthetic that can seamlessly blend into different settings. The robustness of the plastic ensures that the bin maintains its shape and function even under considerable weight or frequent use.
As indicated by its name, this item is built to hang and stack conveniently. This feature maximizes space efficiency in your storage areas by utilizing vertical spaces as well as horizontal surfaces. It's also compatible with many standard shelving units due to its dimensions, providing versatility in how you choose to arrange these bins within your workspace.
Constructed from durable plastic material, this storage bin offers long-lasting use. Its black color provides a professional aesthetic that can seamlessly blend into different settings. The robustness of the plastic ensures that the bin maintains its shape and function even under considerable weight or frequent use.
As indicated by its name, this item is built to hang and stack conveniently. This feature maximizes space efficiency in your storage areas by utilizing vertical spaces as well as horizontal surfaces. It's also compatible with many standard shelving units due to its dimensions, providing versatility in how you choose to arrange these bins within your workspace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Open, Loop Hangers, Stainless Steel (OLH-S)
- DURHAM MFG Drawer Bin Cabinet with Steel, 11 3/4 in W x 11 in H x 11 3/4 in D (001-17-S1157)
- LOWELL Panel for Volume Controls (SG6P-3)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 23 7/8 in H x 33 3/4 in W, 5 Shelves, Red (359-17-S1156)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Blue (269682BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Green (269682GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Tan (269682BG)
- GLOBAL INDUSTRIAL Steel, 36 in W, 55 in H, Gray (550170BL)
- GLOBAL INDUSTRIAL Corrugated, 6 in W, 4-1/2 in H, White (228176)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Green (184837GN)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 10 in H, 18 in L, Ivory (QUS260IV)
- Global Industrial Storage Bins