Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 4 in H, Green
Mfr # 269688GN
Zoro # G908620260
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 4 in
- Overall Depth 10-7/8 in
- Depth 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269688GN
- Zoro # G908620260
- UPC # 651588332719
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 4 in |
Overall Depth | 10-7/8 in |
Depth | 10-7/8 in |
Details
Color | Green |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269688GN Hang & Stack Storage Bin is a versatile storage solution with an overall depth of 10-7/8 inches and a height of 4 inches. This sizeable design allows for ample space to accommodate various items, making it suitable for diverse storage needs. Its hang and stack feature further enhances its functionality by offering flexibility in how it can be used or arranged within a workspace.
Crafted from robust plastic material, this storage bin offers durability that can withstand regular use. The green color adds a visual appeal while also aiding in the categorization or identification of stored items if needed. It's designed to deliver long-lasting performance, providing reliability for businesses seeking efficient organizational solutions.
As an item that serves as both a hanging and stacking bin, it provides versatility in terms of placement options. Whether you need to maximize your vertical space by hanging or prefer stacking them on shelves or workbenches, this product is built to adapt to your specific requirements. With such compatibility features, the GLOBAL INDUSTRIAL - 269688GN Hang & Stack Storage Bin stands as an advantageous addition for small businesses aiming at effective organization strategies.
Crafted from robust plastic material, this storage bin offers durability that can withstand regular use. The green color adds a visual appeal while also aiding in the categorization or identification of stored items if needed. It's designed to deliver long-lasting performance, providing reliability for businesses seeking efficient organizational solutions.
As an item that serves as both a hanging and stacking bin, it provides versatility in terms of placement options. Whether you need to maximize your vertical space by hanging or prefer stacking them on shelves or workbenches, this product is built to adapt to your specific requirements. With such compatibility features, the GLOBAL INDUSTRIAL - 269688GN Hang & Stack Storage Bin stands as an advantageous addition for small businesses aiming at effective organization strategies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 86"H, 4 Shelves, Chrome (45VY43)
- FORDLOGAN BY SPACEGUARD 2 Wall, Wire Partition Cage, 8 X 8, 8Ft High, No Top (FL2H080808)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/4 in H x 6-3/16 in W (T612)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WSL2-3684-AH)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Black (269688BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Blue (269688BL)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 6inW x 12inD x 4-1/2inH, White (228174)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Yellow (269683YL)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Green (184837GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Red (269689RD)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 17 7/8 in L, Green (30178GREENBLANK)
- Global Industrial Storage Bins