Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 4 in H, Black
Mfr # 269688BK
Zoro # G608610400
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 4 in
- Overall Depth 10-7/8 in
- Depth 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269688BK
- Zoro # G608610400
- UPC # 651588332672
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Height | 4 in |
Overall Depth | 10-7/8 in |
Depth | 10-7/8 in |
Details
Color | Black |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269688BK Hang & Stack Storage Bin is a versatile storage solution with an overall depth of 10-7/8 inches and height of 4 inches. This sizing attribute allows for substantial storage capacity, making it suitable for various types of items that need to be organized within a small business setting.
Constructed from durable plastic material, this hang and stack storage bin offers reliable performance over time. The robust nature of the plastic ensures longevity and resistance against wear and tear. Its black color adds a sleek touch to its design while also providing versatility in blending with different decor styles or organizational systems.
As an item designed with compatibility in mind, the GLOBAL INDUSTRIAL - 269688BK Hang & Stack Storage Bin can work seamlessly within your existing setup. Whether you're looking to optimize space on shelves or utilize hanging systems, this bin's design facilitates both options effectively. Its straightforward functionality makes it an adequate choice for businesses seeking efficient organization solutions.
Constructed from durable plastic material, this hang and stack storage bin offers reliable performance over time. The robust nature of the plastic ensures longevity and resistance against wear and tear. Its black color adds a sleek touch to its design while also providing versatility in blending with different decor styles or organizational systems.
As an item designed with compatibility in mind, the GLOBAL INDUSTRIAL - 269688BK Hang & Stack Storage Bin can work seamlessly within your existing setup. Whether you're looking to optimize space on shelves or utilize hanging systems, this bin's design facilitates both options effectively. Its straightforward functionality makes it an adequate choice for businesses seeking efficient organization solutions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Stack & Nest Container, Beige, Plastic, 20 1/4 in W, 6 3/4 in H, 1.25 cu ft Volume Capacity (AF1 Beige)
- 80/20 Standard T-Nut 1/4-20, Thread 10S (3204)
- ANYSIZEBASKET Round Wire Mesh Basket: 10Dia. x 12H, 304 SS, 3/16 Rod Frame, No Handles, Mesh: 30 x .012 (TMT-100RND120-N30S)
- DYNALON Nesting Container, Natural, Polypropylene, 19 in L, 10 1/4 in W, 5 1/8 in H (410545)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Blue (269688BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Green (269688GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Black (269686BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Yellow (269684YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Blue (269681BL)
- GLOBAL INDUSTRIAL Storage Bin, Polypropylene, 4 in H, Red (184838RD)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS275MOBBK)
- Global Industrial Storage Bins