Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Yellow
Mfr # 269686YL
Zoro # G808591813
product price: $15.39
/ea
Sold in multiples of 6 for $92.34
$92.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 16-1/2 in
- Overall Height 7 in
- Overall Depth 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269686YL
- Zoro # G808591813
- UPC # 651588333495
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 16-1/2 in |
Overall Height | 7 in |
Overall Depth | 14-3/4 in |
Details
Color | Yellow |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269686YL Hang & Stack Storage Bin is a versatile storage solution with an overall depth of 14-3/4 inches, an overall height of 7 inches, and an overall width of 16-1/2 inches. These dimensions make it suitable for storing a variety of items while optimizing space utilization in your workspace. Its design allows it to be hung or stacked as per your convenience and the available area.
This storage bin is constructed from durable plastic material that holds up well against regular use. The yellow color adds a visible contrast, making the contents easy to identify at a glance. This robust construction ensures longevity and reliable service over time without compromising on functionality.
As the item name suggests, this product can be used both as a hangable or stackable bin depending on your specific needs. It's designed to accommodate various types of small-to-medium-sized items commonly found in business settings. With its practical design and sturdy build, the GLOBAL INDUSTRIAL - 269686YL Hang & Stack Storage Bin provides flexible options for enhancing organization in any commercial environment.
This storage bin is constructed from durable plastic material that holds up well against regular use. The yellow color adds a visible contrast, making the contents easy to identify at a glance. This robust construction ensures longevity and reliable service over time without compromising on functionality.
As the item name suggests, this product can be used both as a hangable or stackable bin depending on your specific needs. It's designed to accommodate various types of small-to-medium-sized items commonly found in business settings. With its practical design and sturdy build, the GLOBAL INDUSTRIAL - 269686YL Hang & Stack Storage Bin provides flexible options for enhancing organization in any commercial environment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Standard Hinge, 85.8 mmx47.7 mm, 45 Series (095A4545F)
- 80/20 M6 Drop In T-Nut, 1/4 Turn (3931)
- JAYDEE GROUP USA. BOEN Fire Resistant Safety Netting, 8.6 Ft. x 150 Ft., Orange, 1 Roll (SN-20015)
- GLOBAL EQUIPMENT Black Coat Rack with Bars - Wall Mount - 36"W x 24"D x 6"H (184444B)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Red (269686RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Blue (269686BL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Black (269686BK)
- GLOBAL INDUSTRIAL Plastic Storage Bin, 4-1/8 in x 10-7/8 in x 4 in, Yellow (269688YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Yellow (269684YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269689BK)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 6 PK (30250 BLUE)
- Global Industrial Storage Bins