Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Blue
Mfr # 269686BL
Zoro # G008591699
product price: $15.79
/ea
Sold in multiples of 6 for $94.74
$94.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 16-1/2 in
- Overall Height 7 in
- Overall Depth 14-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269686BL
- Zoro # G008591699
- UPC # 651588333419
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 16-1/2 in |
Overall Height | 7 in |
Overall Depth | 14-3/4 in |
Details
Color | Blue |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269686BL Hang & Stack Storage Bin is a generously sized storage solution with an overall depth of 14-3/4 inches, a height of 7 inches and a width of 16-1/2 inches. These dimensions make it suitable for accommodating a variety of items, providing ample space for your storage needs. Its design allows it to be hanged or stacked, offering flexibility in how you choose to use it.
Crafted from durable plastic material, this hang and stack bin is designed for longevity. It features a bright blue color that can assist in organizing items by category or priority while adding visual appeal. The robust construction ensures the bin can withstand daily wear and tear associated with regular usage.
As the item name suggests, the Hang & Stack Storage Bin's compatibility extends to both hanging setups and stacking arrangements. This makes it versatile enough to fit into various types of storage systems according to your business requirements. Remember that while its sturdy build supports multiple bins being stacked together, always consider the weight and balance of items stored within each bin when planning your setup.
Crafted from durable plastic material, this hang and stack bin is designed for longevity. It features a bright blue color that can assist in organizing items by category or priority while adding visual appeal. The robust construction ensures the bin can withstand daily wear and tear associated with regular usage.
As the item name suggests, the Hang & Stack Storage Bin's compatibility extends to both hanging setups and stacking arrangements. This makes it versatile enough to fit into various types of storage systems according to your business requirements. Remember that while its sturdy build supports multiple bins being stacked together, always consider the weight and balance of items stored within each bin when planning your setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Office Desk, Right Hand Pedestal, 48"W x 30"D, Char/Mahogany (20438)
- ECONOCO Rack Rectangular Tubing 4-Way, Chrome (K85)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV6)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S5295)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Yellow (269686YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Black (269686BK)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Red (269686RD)
- GLOBAL INDUSTRIAL Plastic Nesting Storage Shelf Bin 6-5/8inW x 11-5/8inD x 4inH Yellow (184838YL)
- GLOBAL INDUSTRIAL Plastic Stack & Hang Bin 24 5-1/2inx10-7/8x5in & 24 4-1/8inx5-3/8inx3in, Blue (269682BLP)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Black (269680BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, Ivory, 23 5/8 in L (QSB106IV)
- Global Industrial Storage Bins