Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Red
Mfr # 269685RD
Zoro # G508610548
product price: $11.75
/ea
Sold in multiples of 6 for $70.50
$70.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 11 in
- Overall Height 5 in
- Overall Depth 10-7/8 in
- Depth 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 269685RD
- Zoro # G508610548
- UPC # 651588333112
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 11 in |
Overall Height | 5 in |
Overall Depth | 10-7/8 in |
Depth | 10-7/8 in |
Details
Color | Red |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269685RD Hang & Stack Storage Bin is a robustly constructed storage solution with practical dimensions. With an overall depth of 10-7/8 inches, height of 5 inches, and width of 11 inches, this storage bin provides ample space for storing various items while maintaining a compact profile that doesn't consume excessive room. Its size makes it suitable for use in areas where space optimization is crucial.
Constructed from plastic material, the Hang & Stack Storage Bin exhibits durability and longevity. The choice of material allows it to resist common wear and tear effectively, making it adequate for long-term use. It features a vibrant red color that not only adds aesthetic appeal but also aids in easy identification among other storage units.
As its name suggests, the item has been designed to hang or stack according to your preference or available space. This flexibility enables businesses to organize their spaces more efficiently by stacking multiple bins vertically or hanging them as needed. Please note that the package quantity information was not provided; please refer to individual product listings for this detail.
In conclusion, the GLOBAL INDUSTRIAL - 269685RD Hang & Stack Storage Bin offers reliable functionality with its durable construction and flexible usage options. Its specific dimensions make it compatible with numerous settings where effective utilization of space is paramount.
Constructed from plastic material, the Hang & Stack Storage Bin exhibits durability and longevity. The choice of material allows it to resist common wear and tear effectively, making it adequate for long-term use. It features a vibrant red color that not only adds aesthetic appeal but also aids in easy identification among other storage units.
As its name suggests, the item has been designed to hang or stack according to your preference or available space. This flexibility enables businesses to organize their spaces more efficiently by stacking multiple bins vertically or hanging them as needed. Please note that the package quantity information was not provided; please refer to individual product listings for this detail.
In conclusion, the GLOBAL INDUSTRIAL - 269685RD Hang & Stack Storage Bin offers reliable functionality with its durable construction and flexible usage options. Its specific dimensions make it compatible with numerous settings where effective utilization of space is paramount.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Faucet, 2 In, Self-Closing, Brass (272034)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 16-1/2 in W, 11 in H, 18 in L, Blue (K-QUS270BL-1)
- AKRO-MILS Clear Plastic Bin Cups (30101)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 16 1/8 in H (37616GREY)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Yellow (269685YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Green (269685GN)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 7 in H, Black (269684BK)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 5 in H, Red (269682RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Red (269689RD)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Yellow (269683YL)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 19 3/4 in L, Blue (QMS543BL)
- Global Industrial Storage Bins