Shop All Storage Bins
Global Industrial
Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Green
Mfr # 269685GN
Zoro # G408619696
Sold in multiples of 6 for $70.50
$70.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 11 in
- Overall Height 5 in
- Overall Depth 10-7/8 in
- Depth 10-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 269685GN
- Zoro # G408619696
- UPC # 651588333075
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Width | 11 in |
Overall Height | 5 in |
Overall Depth | 10-7/8 in |
Depth | 10-7/8 in |
Details
Color | Green |
Material | Plastic |
Item | Hang & Stack Storage Bin |
Description
The GLOBAL INDUSTRIAL - 269685GN Hang & Stack Storage Bin is a sizable storage solution with an overall depth of 10-7/8 inches, a height of 5 inches, and width measuring at 11 inches. This generous size makes it suitable for storing various types of items and materials in diverse settings.
Constructed from durable plastic material, this storage bin exhibits robustness and longevity. It's green color adds a visually appealing aspect while maintaining its functional purpose. The sturdy construction ensures that the bin can withstand regular use without compromising on its quality or performance.
As the name suggests, this item is designed to conveniently hang or stack as needed, providing versatile storage options to accommodate your specific requirements. Its compatibility with different environments makes it an adequate choice for those seeking reliable and flexible storage solutions. Please note that details about package quantity are not provided; therefore potential buyers should confirm this information during purchase.
Constructed from durable plastic material, this storage bin exhibits robustness and longevity. It's green color adds a visually appealing aspect while maintaining its functional purpose. The sturdy construction ensures that the bin can withstand regular use without compromising on its quality or performance.
As the name suggests, this item is designed to conveniently hang or stack as needed, providing versatile storage options to accommodate your specific requirements. Its compatibility with different environments makes it an adequate choice for those seeking reliable and flexible storage solutions. Please note that details about package quantity are not provided; therefore potential buyers should confirm this information during purchase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Red (QP1887RD)
- ALBA Coat Stand, Black, 5 Hook (ABAPMCLEON)
- KNAPE & VOGT Gray Steel Regular Duty Bracket 16 Ga. 12 in. L 160 lb (180 TI 12)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4846BB4A3P)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Yellow (269685YL)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, Red (269685RD)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 16-1/2 in W, 7 in H, Red (269686RD)
- GLOBAL INDUSTRIAL Plastic Stack & Hang Bin 24 5-1/2inx10-7/8x5in & 24 4-1/8inx5-3/8inx3in, Blue (269682BLP)
- GLOBAL INDUSTRIAL Open Top Corrugated Bin Box, 6inW x 12inD x 4-1/2inH, White (228174)
- GLOBAL INDUSTRIAL Shelf Storage Bin, Polypropylene, 4 in H, Green (184837GN)
- QUANTUM STORAGE SYSTEMS Clear Bin, Polypropylene, 6 in W, 5 in H, Clear (QUS221CL)
- Global Industrial Storage Bins