Shop All Platform Trucks
Global Industrial
Handle for 60 x 30 Structural Foam Plastic Deck Platform Trucks
Mfr # 242099
Zoro # G308611189
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Overall Width 30 in
- Material Steel
- Color Gray
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 242099
- Zoro # G308611189
- UPC # 707022016261
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Length | 60 in |
Overall Width | 30 in |
Details
Material | Steel |
Color | Gray |
Assembled | No |
Weight | 15 |
Description
Offers bi-directional truck use. Durable steel constructionIncludes post mounts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Prem Heavy Duty Epdm Tarp Strap 21" (580120)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-08)
- HARRINGTON Free Chain Spring, 3 - 9 Ton Lever Hoists (L4205015)
- DAYTON Cable, 3/8 In, L 100 Ft, WLL 2340 Lb (2TAU7)
- GLOBAL INDUSTRIAL Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2000 Lb. Capacity (241510)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 6 Rubber Casters, 48 x 30, 2000 Lb. Capacity (952122)
- GLOBAL INDUSTRIAL Wood Deck Narrow Aisle High End U-Boat Platform Truck 60 x 24 1500 Lb. Capacity (330038)
- GLOBAL INDUSTRIAL Platform Truck w/Steel Deck, 8 Rubber Casters, 36 x 24, 2400 Lb. Capacity (952130)
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 54 x 27, 1400 Lb. Capacity, 5 Rubber Casters (952503)
- GLOBAL INDUSTRIAL Platform Truck - Aluminum Diamond Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters (232612)
- LITTLE GIANT Standard Platform Truck, 1200 lb. (T-720-UPS)
- Global Industrial Platform Trucks