Shop All Packing Tape Dispensers
Global Industrial
Handheld Strapping Tape Dispenser, Plastic, 1W
Mfr # 412624
Zoro # G308620334
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Power Requirements Clamshell
- Material Plastic/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412624
- Zoro # G308620334
- UPC # 707022468657
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Details
Item | Strapping Tape Dispenser |
Color | Tan |
Power Requirements | Clamshell |
Material | Plastic/Steel |
Description
Improve your shipping process with the Global Industrial, Strapping Tape Dispenser. This handheld filament tape dispenser is used for manual closing, strapping, packaging, bundling, and palletizing application in various working environments such as warehouses, shipping, and distribution centers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE 6 lb, .005 lb, Legal for Trade, Hanging Scale, Battery Operated, HOLD function, NTEP (AHS-6)
- PYRAMID Biometric Time Clock System, Digital, (TTELITEEK)
- GIBRALTAR MAILBOXES Outback Double Door Mail (OM160B01)
- HSM OF AMERICA Shredder Oil, 16-oz. Bottle (HSM314)
- GLOBAL INDUSTRIAL Pull & Tear Kraft Tape Dispenser, 3W (412630)
- GLOBAL INDUSTRIAL Industrial Tape Dispenser, Manual Gummed Kraft Paper, For 8/10 to 4W Tape (300713)
- GLOBAL INDUSTRIAL Bench Top Multi Roll Tape Dispenser w/ C-Clamp, 2W (412628)
- GLOBAL INDUSTRIAL Semi-Automatic Random Size Case Sealer Machine With Universal Heads (412559)
- GLOBAL INDUSTRIAL Magnetic Mount Handheld Tape Dispenser, 3W (412578)
- GLOBAL INDUSTRIAL Magnetic Mount Handheld Tape Dispenser, 2W (412577)
- BERTECH General Purpose Tape Dispenser for Tapes up to 3 In. Wide (KTD3)
- Global Industrial Packing Tape & Dispensers