Shop All Packing Tape Dispensers
Global Industrial
Handheld Strapping Tape Dispenser, Metal, 1W
Mfr # 412625
Zoro # G808619982
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Power Requirements Clamshell
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412625
- Zoro # G808619982
- UPC # 707022468664
- Country of Origin Taiwan, Province of China
- Category Packing Tape Dispensers
Details
Item | Strapping Tape Dispenser |
Color | Silver |
Power Requirements | Clamshell |
Material | Steel |
Description
Improve your shipping process with the Global Industrial, Strapping Tape Dispenser. This handheld filament tape dispenser is used for manual closing, strapping, packaging, bundling, and palletizing application in various working environments such as warehouses, shipping, and distribution centers. Compatible with rolls up to 1 in width.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Business Source BSN62895 Ticket Punch; Single Hole; Round; .25 in. Hole; silver (BSN62895)
- CIG Clover Imaging Remanufactured High Yield Black Ink Cartridge for Canon PG-260XL (118289)
- OXFORD Index Card, Plain, 3"X5", Cherry, PK100 (7320CHE)
- CANON Cartridge 055 Standard Capacity Magenta Toner 2.1K YLD (3014C001)
- GLOBAL INDUSTRIAL Electronic Kraft Tape Dispenser For 1/2 -3inW Tape, Free Case Of Tape (412477S)
- GLOBAL INDUSTRIAL Handheld Mouse Trap Tape Dispenser, 2W (412623)
- GLOBAL INDUSTRIAL Bench Top Multi Roll Tape Dispenser w/ C-Clamp, 2W (412628)
- GLOBAL INDUSTRIAL Magnetic Mount Handheld Tape Dispenser, 3W (412578)
- GLOBAL INDUSTRIAL Industrial Tape Dispenser, Manual Gummed Kraft Paper, For 8/10 to 4W Tape (300713)
- GLOBAL INDUSTRIAL Pull & Tear Kraft Tape Dispenser, 3W (412630)
- MARSH Tape Dispenser, 3" Water Activated Tape (TDH)
- Global Industrial Packing Tape & Dispensers