Shop All Hand Trucks
Global Industrial
Hand Operated Hydraulic Furniture & Equipment Moving Dolly
Mfr # 242044
Zoro # G508661212
product price: $1,108.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,108.99
Free 30-Day Returns
Key Features
- Overall Height 42 in
- Overall Length 26-1/2 in
- Overall Width 16 in
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 242044
- Zoro # G508661212
- UPC # 707022322676
- Country of Origin China
- Category Hand Trucks
Dimensions
Overall Height | 42 in |
Overall Length | 26-1/2 in |
Overall Width | 16 in |
Details
Material | Steel |
Color | Yellow |
Assembled | Yes |
Description
Safely transports furniture, computer equipment or any odd-shaped item easilyHand operated hydraulic jack16'L nylon strap secures loads6 polyurethane casters Durable steel construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Swivel Large Top Plate Caster with Polyolefin Wheel SCC, 4PK (SCC-C20S314-POD-TP3-4)
- LITTLE GIANT LADDERS Multipurpose Ladder, 13 ft., IAA (10401)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A3E30B4W4C2P3)
- ZORO SELECT Leveling Caster, 1100 lb. Load, Swivel (HRP-POA 63G)
- GLOBAL INDUSTRIAL Steel 3-in-1 Convertible Hand Truck with Pneumatic Wheels (983130)
- GLOBAL INDUSTRIAL Aluminum Folding Hand Truck, 660 lb. Capacity (615164)
- GLOBAL INDUSTRIAL Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels - Junior (241664)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Semi-Pneumatic Wheels (168258)
- GLOBAL INDUSTRIAL Twin Cylinder Hand Truck, 500 Lb. Capacity, For 9-1/4 Diameter Cylinders (989001)
- DAYTON General Purpose Hand Truck, 650 lb. (2W179)
- Global Industrial Hand Trucks & Dollies