Shop All Door Pulls
Global Industrial
Hand Free Door Opener, Foot Operated, 2 Openers
Mfr # 641429
Zoro # G808663046
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 4 in
- Depth 3-1/4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641429
- Zoro # G808663046
- UPC # 707022436687
- Country of Origin United States
- Category Door Pulls
Dimensions
Width | 4 in |
Depth | 3-1/4 in |
Details
Material | Steel |
Color | Silver |
Description
Foot Door Openers can be used on doors that do not require door knob or handle operation. Easily mounts to the door using the included mounting hardware. Foot Door Openers are powder coated steel with silver finish. Overall dimensions: 4W x 3-1/4D x 1-1/4H. Sold two openers per set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Ball Knob Privacy Function, Satin Stainless (BK2030SS)
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD, Wind Direction: Right Hand (3HPT6)
- MAG-MATE Latch Pair Smart Mag Rare Earth 120deg T (CMP2M101812L12)
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543020)
- GLOBAL INDUSTRIAL Arm Operated Door Opener, 2 Openers (641472)
- AMEROCK 3 in. Essentialz Collection Pulls, 10PK (TEN26201G10)
- ROCKWOOD Door Pull, Stainless Steel, 6-3/4"L, 2.25" Proj. (106.26D-RKW)
- EMTEK French Antique Brass Pull, 220304US7 (220304US7)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Double-Sided, Flat Black (PL-2SQ48 FBL)
- DELTANA 28-7/16 Stainless Steel Bar Pull with 26-1/2 Center to Center Satin Stainless Steel Finish (BP2650SS)
- BALDWIN Estate Satin Black Pulls (2556.190.MTG2)
- Global Industrial Door Surface Protection