Shop All Trash Cans
Global Industrial
Half Round Metal Trash Can, Silver, Stainless Steel
Mfr # 641594SS
Zoro # G208620410
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Half Round
- Color Silver
- Material Stainless Steel
- Height 32-5/16 in
- Width 8-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641594SS
- Zoro # G208620410
- UPC # 707022469784
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 32-5/16 in |
Width | 8-7/8 in |
Length | 18-1/8 in |
Details
Container Shape | Half Round |
Color | Silver |
Material | Stainless Steel |
Item | Metal Trash Can |
Description
Easily blend trash receptacles into your environment with the Global Industrial, Half Round Side Open Trash Can. Its matte finish and unique shape allow for seamless storage against the wall of any waiting area or bathroom plus, its outward facing opening allows users to dispose of trash quickly in settings such as airports, shopping malls, or health clubs. The liner material is made of resilient and thick polypropylene to help endure high temperatures. Measures: 32-5/16 H x 8-7/8 W x 18-1/8 L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Soft Body Brush (94025)
- BEST SANITIZERS Laundry Sanitizer, 1 qt Trigger Spray Bottle, Liquid, Alcohol, 12 PK (SS10032)
- ALLPOINTS Weld, Liquid (J-B Weld) (1431065)
- RESOLVE Carpet Cleaner, 32 oz Spray Bottle, PK12 (RAC97402)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240460GY)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 44 Gallon White (240462WHB)
- GLOBAL INDUSTRIAL Square Utility Trash Can, Black, Plastic (641439BK)
- GLOBAL INDUSTRIAL Round Black, Steel (260804BK)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Black, Steel (641313BK)
- GLOBAL INDUSTRIAL Plastic Outdoor Trash Can, Hinged Lid, 60 Gallon, Gray (732315)
- GLOBAL INDUSTRIAL Square Blue, Plastic (237279BL)
- Global Industrial Trash Cans