Shop All Safety and Security Mirrors
Global Industrial
Half Dome Acrylic Mirror, Indoor, 36 Dia., 180° Viewing Angle
Mfr # 670543
Zoro # G108610634
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Shape Half Dome
- Backing Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670543
- Zoro # G108610634
- UPC # 707022464734
- Country of Origin Canada
- Category Safety and Security Mirrors
Details
Mirror Shape | Half Dome |
Backing Material | Acrylic |
Item | Dome Safety Mirror |
Description
This lightweight, half-dome mirror provides an unobstructed view of areas that you can't see in the workplace. The acrylic surface of this magnified mirror is impact-resistant and durable. Mirror is build with a molded plastic backboard for added safety and enhanced appearance. This mirror will help prevent costly accidents and assure safety and security of everyone around you. It has a bright panoramic image that aids with personnel supervision, machine monitoring, production and traffic control. Easy to install with mounting hardware included anchor/fastener not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Full Body Harness with Shoulder Pads and adjustable Back Support Belt | ANSI Z359.11-2014 Compliant (2150-2XL-3XL)
- C.H. HANSON Nbr Tag, 1 x 1 In, 76-100 (40006)
- MICRO-TOUCH NITRILE Nitrile Exam Gloves, Nitrile, Powder-Free, S, 200 PK, Blue (6034301)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76226)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 12 Dia., 160° Viewing Angle (670553)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 36 Dia., 360° Viewing Angle (670540)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 24x36,160° Viewing Angle (670552)
- GLOBAL INDUSTRIAL Rectangular Flat Glass Convex Mirror, Indoor, 16x24 (670560)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670546)
- GLOBAL INDUSTRIAL Roundtangular Acrylic Convex Mirror, Indoor, 20x30,160° Viewing Angle (670551)
- SAFETY SECURITY PRODUCTS Quarter Dome Polycarbonate Mirror, 18 Dia. (H141185FPC)
- Global Industrial Safety and Security Mirrors