Shop All Safety and Security Mirrors
Global Industrial
Half Dome Acrylic Mirror, Indoor, 26 Dia., 180° Viewing Angle
Mfr # 670542
Zoro # G508591847
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mirror Shape Half Dome
- Backing Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670542
- Zoro # G508591847
- UPC # 707022464727
- Country of Origin Canada
- Category Safety and Security Mirrors
Details
Item | Dome Safety Mirror |
Mirror Shape | Half Dome |
Backing Material | Acrylic |
Description
This lightweight, half-dome mirror provides an unobstructed view of areas that you can't see in the workplace. The acrylic surface of this magnified mirror is impact-resistant and durable. Mirror is build with a molded plastic backboard for added safety and enhanced appearance. This mirror will help prevent costly accidents and assure safety and security of everyone around you. It has a bright panoramic image that aids with personnel supervision, machine monitoring, production and traffic control. Easy to install with mounting hardware included anchor/fastener not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Breakaway Vest, Orange/Red, L/XL (53YN38)
- MUTUAL INDUSTRIES 17" Slush Boot Size 14 (14500-14-17)
- MONTOUR LINE Post&Rope Stanchion SignFrame 8.5x11V Pol. StEXIT SALIDA (HDSF-8511-V-PS-PR-EXITDBL)
- NMC Misc Blank Dot Placard Sign, Pk25 (DL61BTB25)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 26 Dia., 160° Viewing Angle (670555)
- GLOBAL INDUSTRIAL Half Dome Acrylic Mirror, Indoor, 36 Dia., 180° Viewing Angle (670543)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 30 Dia., 160° Viewing Angle (670556)
- GLOBAL INDUSTRIAL Round Acrylic Clip On Convex Mirror, Indoor, 7 Dia., 160° Viewing Angle (670562)
- GLOBAL INDUSTRIAL Round Glass Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670554)
- GLOBAL INDUSTRIAL Full Dome Acrylic Mirror, Indoor, 26 Dia., 360° Viewing Angle (670539)
- FRED SILVER Convex Security Mirror (PLXR-M-36)
- Global Industrial Safety and Security Mirrors