Shop All Smoking Receptacles & Shelters
Global Industrial
Green Outdoor Ashtray, 5 Gallon
Mfr # 245133GN
Zoro # G808619906
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39 in
- Specific Container Material Plastic
- Type Free Standing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 245133GN
- Zoro # G808619906
- UPC # 707022018555
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 39 in |
Details
Color | Green |
Specific Container Material | Plastic |
Type | Free Standing |
Description
Outdoor Ashtray - Green 5 Gallon, Holds Over 14,000 Butts. Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray. The flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broad neck design with stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 39H x 15 diameter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT Mice Bait Statn 8Refils (0372010)
- IGLOO 5GAL TV Logo WTR Cooler (42163)
- STENS Air Filter Combo For Kohler Ch18-Ch25, Cv18-Cv25, Ch730-Ch740, Cv675-Cv740 24 883 03, 24 883 03-S1 (055-437)
- TECOMEC Grinding Wheel 3/16" Chainsaw Chain Sharpening, 5-3/4" X 7/8" X 3/16", Pink, 60 Medium Grit (01005004)
- GLOBAL INDUSTRIAL Steel Outdoor Ashtray, 4-1/2 Gallon, Black (641447BK)
- GLOBAL INDUSTRIAL Beige Outdoor Ashtray, 1-1/2 Gallon (261391BG)
- GLOBAL INDUSTRIAL Gray Outdoor Ashtray, 1-1/2 Gallon (261391GY)
- GLOBAL INDUSTRIAL Terracotta Outdoor Ashtray, 5 Gallon (245133RG)
- GLOBAL INDUSTRIAL Terracotta Outdoor Ashtray, 1-1/2 Gallon (261391RG)
- GLOBAL INDUSTRIAL Green Outdoor Ashtray - 1-1/2 Gallon (261391GN)
- TOUGH GUY Cigarette Receptacle, 1/4 gal., Silver (12V180)
- Global Industrial Smoking Receptacles & Shelters