Shop All Smoking Receptacles & Shelters
Global Industrial
Gray Outdoor Ashtray, 1-1/2 Gallon
Mfr # 261391GY
Zoro # G108591704
product price: $56.95
/ea
$56.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Color Gray
- Specific Container Material Plastic
- Type Free Standing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261391GY
- Zoro # G108591704
- UPC # 707022118507
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 30 in |
Details
Color | Gray |
Specific Container Material | Plastic |
Type | Free Standing |
Description
Outdoor Ashtray - Gray 1-1/2 Gallon. Reduce fire risk and keep your facility clean with this low-maintenance outdoor ashtray. The flame retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broad neck design with stainless steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Includes tie-down eyes to secure receptacle from theft and wind. Outdoor ashtray measures 30H x 11
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN CHAPIN 6-7742 Replacement Extension Wand, Brass, For 22790XP, 22090XP and 1352 Compression Sprayer (2133900)
- MTD Lamp (925-04213)
- KOHLER Starter Assembly (32 098 10-S)
- BARGMAN Bargman B349-0300 The 349 Series Clearance Light - Base Only (B349-0300)
- GLOBAL INDUSTRIAL Beige Outdoor Ashtray, 1-1/2 Gallon (261391BG)
- GLOBAL INDUSTRIAL Steel Outdoor Ashtray, 4-1/2 Gallon, Black (641447BK)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Outdoor Ashtray 9W X 5D X 13H (238068)
- GLOBAL INDUSTRIAL Beige Outdoor Ashtray, 5 Gallon (245133BG)
- GLOBAL INDUSTRIAL Black Aluminum Outdoor Ashtray (652403)
- GLOBAL INDUSTRIAL 6'5W x 3'8D x 7'H Bus Smoking Shelter Flat Roof with Three Sided Open Front, Gray (493404)
- RUBBERMAID COMMERCIAL Cigarette Waste Collector, Pyramid, 1 gal, Plastic/Steel, Black (FG257088BLA)
- Global Industrial Smoking Receptacles & Shelters