Shop All Attached Lid Containers
Global Industrial
Gray Distribution Container With Hinged Lid 28-1/8x20-3/4x15-5/8
Mfr # 238148
Zoro # G908623919
product price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic
- Height 15-5/8 in
- Used With Bin or Container Style Plastic Hinge
- Length 28-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238148
- Zoro # G908623919
- UPC # 707022110600
- Country of Origin United States
- Category Attached Lid Containers
Dimensions
Height | 15-5/8 in |
Length | 28-1/8 in |
Width | 20-3/4 in |
Details
Color | Gray |
Material | Plastic |
Item | Attached Lid Shipping Container |
Used With Bin or Container Style | Plastic Hinge |
Description
Manufactured from high grade-high density polyethylene plastic, the enhanced storage container is made to ship, store, and distribute goods and products in the toughest of environments. The all new plastic hinge design means there is no metal in the hinge of the container making this container the safest and most sustainable in the market. Raised lip edges allow secure stacking. The attached lid container saves money too while allowing empty containers to nest inside each other when not in use. Molded grip handles have an integral hasp to accept cable ties for security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R361872-07)
- POLAR PLUS Blue Insulated Pallet Cover, 40" W, 48" D, 48" L (IC-57HWT)
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPD5)
- CON-TACT BRAND Grip Premium Drawer and Shelf Liner, Butternut 20"x4 Ft., PK6 (04F-C6N6W-06)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 22-3/8x13x13, Red (257810RD)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 27-3/16x16-5/8x12-1/2 Red (257814RD)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 23-3/4x19-1/4x12-1/2 Gray (257813)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid 22-3/8x13x13 Blue (257810BL)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21.9x15.3x9.7, Gray (257808)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 28-1/8x20-3/4x15-5/8, Red (238148RD)
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Gray (257812)
- Global Industrial Attached Lid Containers