Shop All Anti-Fatigue Mats
Global Industrial
Gray, 3 in L x 3/4 Thick
Mfr # B2395846
Zoro # G308621003
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Thickness 3/4
- Weight 7
- Width 2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2395846
- Zoro # G308621003
- UPC # 726420108019
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 in |
Width | 2 in |
Details
Thickness | 3/4 |
Weight | 7 |
Color | Gray |
Description
These premium anti-fatigue mats makes standing more comfortable in every application. By suspending the body weight, mat effectively takes the impact off the spine, hips, legs, and feet. The 20-degree gradual beveled edge is guaranteed to never curl, and the non-slip top and bottom surfaces are easy to clean. This 3/4in thick ergonomic solution provides consistent and comfortable support without compromising durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A4, M (60588)
- BRADY Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 85452 (85452)
- UVETO Kalahari Hat, Micro-Mesh, Silver Gray (AU KHMSG)
- CORTINA SAFETY PRODUCTS Windsock Only, 18", Open, 8ft. (03-WS-8)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351BK)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128566)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800512)
- GLOBAL INDUSTRIAL Black, 3 in L x 15/16 Thick (800318)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- GLOBAL INDUSTRIAL Black, 5 in L x 9/16 Thick (800325)
- WEARWELL 37 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X3X37GY)
- Global Industrial Anti-Fatigue Mats