Shop All Anti-Fatigue Mats
Global Industrial
Gray, 2-1/2 in L x 3/4 Thick
Mfr # B2395848
Zoro # G208621110
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/4
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2395848
- Zoro # G208621110
- UPC # 726420108040
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Width | 1-1/2 in |
Length | 2-1/2 in |
Details
Thickness | 3/4 |
Color | Gray |
Weight | 4 |
Description
These premium anti-fatigue mats makes standing more comfortable in every application. Ideal for standing desk applications in the office or warehouse. By suspending the body weight, mat effectively takes the impact off the spine, hips, legs, and feet. The 20-degree gradual beveled edge is guaranteed to never curl, and the non-slip top and bottom surfaces are easy to clean. This 3/4in thick ergonomic solution provides consistent and comfortable support without compromising durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO XL Class 2 High Visibility Vest, Orange (1084-XL)
- ACCUFORM Accuform Emergency Shower & Eyewash Test Record Tag, RP-Plastic, 25/Pack (MGT207PTP)
- ERB SAFETY Safety Vest, Economy, Mesh, Class 2, S363, Hi-Viz Lime, 2XL (61448)
- LYLE Do Not Enter Traffic Sign, 12 in H, 12 in W, Aluminum, Square, English, R5-1-12HA (R5-1-12HA)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- GLOBAL INDUSTRIAL Gray, 3 in L x 3/4 Thick (B2395846)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800321)
- GLOBAL INDUSTRIAL Black, 12 in L x 9/16 Thick (800512)
- GLOBAL INDUSTRIAL Black, 6 in L x 15/16 Thick (800351YL)
- GLOBAL INDUSTRIAL Black, 3 in L x 15/16 Thick (800318)
- WEARWELL Antifatigue Runner, Black, 50 ft. L x (785.332X3X50SMBK)
- Global Industrial Floor Mats