Shop All Key Lock Boxes
Global Industrial
Global Safety Glass Replacement for Emergency Key Box, 5PK
Mfr # 493373
Zoro # G408619979
product price: $18.65
/pk 5, $3.73/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tempered Glass
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493373
- Zoro # G408619979
- UPC # 707022330114
- Country of Origin China
- Category Key Lock Boxes
Details
Item | Replacement Glass |
Material | Tempered Glass |
Color | Clear |
Description
Replacement glass for use with Emergency Key Box Model 493372. Made with safety Tempered Glass. Price for pack of 5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Trecento Quarzo Taj 12.32 In. W X 24.29 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0183)
- OEM OEM: REF: 2015-2017 Chrysler 200 / 4-Button Smart Key / PN: 68155686AB / M3M40821302 (RSK-ULK120)
- KABA ILCO Key Blank, Brass, Type M10, 4 Pin, PK10 (1092N-M10)
- X1 TOOLS Square O-Ring ID:14 mm, CS:3 mm, OD:20 mm 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-M-3-14-20x20)
- GLOBAL INDUSTRIAL Drop-In Key Control Box, Keyed Alike, Gray, 4-3/8Wx3-1/4Dx7-1/4H (493371)
- GLOBAL INDUSTRIAL Emergency Key Box, Keyed Alike, Red, 6-1/4Wx2Dx6-7/8H (493372)
- ZORO SELECT Lock Box, Surface Mount, 20 Keys (33J855)
- KIDDE Lock Box, White, Surface, PushButton, 2 Keys (1413)
- MASTER LOCK Locking Combination 5 Key Steel Box, 3 1/4w x 1 1/2d x 4 5/8h, Black/Silver (5401D)
- PRIME-LINE Door Knob Lock-Out Device, Diecast Construction, Gray Painted Color (EP 4180)
- NU-SET Lock Box, 4-Number, Wall Mountable (2050)
- Global Industrial Key Lock Boxes