Shop All Access Doors
Global Industrial
Global Industria Roof Hatch Safety Railing, Galvanized, 36x24 & 36x30
Mfr # 713159
Zoro # G108661414
product price: $1,484.99
/ea
Free Shipping & Returns
$1,484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Height 33-2/3
- Door Width 46-1/3
- Material Galvanized Steel
- Hinge Type Safety Railing
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 713159
- Zoro # G108661414
- UPC # 707022434881
- Country of Origin China
- Category Access Doors
Dimensions
Door Height | 33-2/3 |
Door Width | 46-1/3 |
Depth | 2 in |
Details
Material | Galvanized Steel |
Hinge Type | Safety Railing |
Color | Powder Coated Yellow |
Application | 24" x 36" & 30" x 36" Roof Hatches |
Description
This telescopic safety railing mounts to both 24 x 36 and 30 x 36 roof hatches sold separately. It allows for easy mobility while providing a secure grip for fall prevention and personnel safety. The swing gate is equipped with a magnet to ensure the gate fully closes within close proximity to the vertical post. Constructed with galvanized steel for heavy duty strength and durability for years of reliable service. The yellow powder coat finish offers high unit visibility while preventing weather related rust, oxidation, and corrosion. Meets OSHA 1910.28 requirement for safe egress and ingress through rooftop hatch openings and OSHA 1910.29 fall protection system requirements.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 5/8 in. D X 4-11/16 in. L Stainless Steel Spring Snap 925 lb (N262-410)
- NATIONAL HARDWARE Snap Bolt Nkl 3/4X3-11/16In (N222-604)
- TRIMLITE 32" x 80" Primed 2-Panel Interior Shaker Slab Door (2868pri8402)
- HICKORY HARDWARE Hinge SurFace Self Close, 2PK (P296-SC)
- GLOBAL INDUSTRIAL Concealed Frame Access Panel For Wallboard, Cam Latch, 22Wx30H, Gray (602331)
- GLOBAL INDUSTRIAL Galvanized Steel Roof Hatch Safety Extension Handle, Powder Coated (713157)
- GLOBAL INDUSTRIAL Multi Purpose Metal Access Panel, Key Lock, 24Wx24H, Gray (602332)
- GLOBAL INDUSTRIAL Galvanized Roof Access Hatch, Powder Coated, 30L x 36W (713150)
- GLOBAL INDUSTRIAL 24L x 36W Galvanized Powder Coated Steel Roof Hatch (713151)
- LINHDOR HEAVY DUTY ACCESS PANEL 20X20 (S30002020)
- ELMDOR Dry Wall Access Door, 12x12, Stainless Steel W/ Screwdriver Lock (DW12X12SS-SDL)
- Global Industrial Doors