Shop All Dust Pans
Global Industrial
Global, 13W Lobby Upright Dust Pan
Mfr # 261727
Zoro # G808610460
original price:
$24.19
10% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Dust Pan Material Plastic
- Overall Dust Pan Width 13
- Dust Pan Color Black
- Overall Dust Pan Depth 11
- Dust Pan Lid Options Lobby
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261727
- Zoro # G808610460
- UPC # 707022310246
- Country of Origin China
- Category Dust Pans
Dimensions
Overall Dust Pan Width | 13 |
Overall Dust Pan Depth | 11 |
Length | 37 in |
Details
Basic Dust Pan Material | Plastic |
Dust Pan Color | Black |
Dust Pan Lid Options | Lobby |
Description
Global, 13W Lobby Upright Dust PanLobby upright dust pan feature a strong and quiet hinge pin design on the yoke and handle assembly. Superior durability and ergonomic safety features. Wear pads and wheels on the back of the pan extend product life. Dust pan includes a built-in-handle on back to let you empty without touching pan. Vinyl coated, 30 long metal handle. 13W x 4H dust bin. Overall height 37. Compatible with Lobby Broom model 261728.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 13 in. Scotch-Brite Clean and Shine Pad, 5PK (9549)
- DIVERSEY Disinfectant Bathroom Cleaner, 2.5L Bottle, 2 PK (5546264)
- RUBBERMAID COMMERCIAL 23 gal Square Untouchable Square Container, Blue, Resin (RCP356973BECT)
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NHE)
- GLOBAL INDUSTRIAL Upright Dust Pan & Lobby Broom Combo Kit (261790)
- BIRDWELL Broom/Pan Mini Poly 9-3/4In (376-24)
- RUBBERMAID Dustpan Lobby Pro 12-1/2 (1887090)
- DQB 12 in. Plastic Dust Pan Heavy Duty (72540)
- AMPCO SAFETY TOOLS Hand Held Dust Pan, Nickel/Alum./Bronze (D-50)
- IMPACT PRODUCTS 16 BLK MTL Dust Pan (4216-90)
- FULTON Dustpan Jntr7-1/2X12-3/4 (182B-20)
- Global Industrial Dust Pans