Shop All Plastic Bags
Global Industrial
Gaylord & Tote Bin Liner, 4 Mil, 46Lx36Wx85H
Mfr # B2254993
Zoro # G708619785
product price: $8.45
/ea
Sold in multiples of 25 for $211.25
$211.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36 in
- Length 46 in
- Color Clear
- Material Polyethylene
- Height 85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B2254993
- Zoro # G708619785
- UPC # 707022458887
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 36 in |
Length | 46 in |
Height | 85 in |
Details
Item | Gaylord & Container Liner |
Color | Clear |
Material | Polyethylene |
Description
Liners are used for covering gaylord boxes, bins, and products placed on pallets. The FDA approved resin material is suited for industrial, business, commercial use and more. Sold in roll quantity, 25 liners per roll.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Wite-Out® EZ Correct® Correction Tape, PK6 (WOTAPP11)
- POST-IT Big Notes, 11 x 11, Green, 30 Sheets (BN11G)
- BUSINESS SOURCE Staples, Standard, Value Pack, PK5 (65651)
- MINILAND EDUCATIONAL Gender Neutral Doll Pajamas for 15in. Dolls (31220)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 4 Mil, 51Lx49Wx73H (B2254998)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx97H (B2254997)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 3 Mil, 51Lx49Wx73H (B693191)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx85H (B622912)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 51Lx49Wx73H (B693167)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 2 Mil, 46Lx36Wx85H (B2254995)
- PARTNERS BRAND 10" x 16" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB515)
- Global Industrial Shipping & Packing Bags